Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 120

  • Item # 35WC61
  • Mfr. Model # 35WC61
3 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 120
Qty
  • Web Price
    $6,192.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The electric air compressor allows you to maximize energy efficiency by automatically alternating between 2 compressors or by operating both simultaneously. Unit must be hardwired and features low rpm for long service life. 100% duty cycle can be achieved with use of SpeedaireĀ® Synthetic-Based lubricant No. 1WG49, sold separately. Includes NEMA 1 control pane, fully enclosed belt guard, and an ASME tank with manual drain and discharge isolation valve. The expected pump life is 15,000 hr. Not for use with climate control systems.
Show More Close
 

Technical Specifications

Item # 35WC61
Mfr. Model # 35WC61
UNSPSC #40151601
Catalog Page 2570
Shipping Weight 870.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 230VAC, 460VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Duplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 32.8
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 120 gal.
Compressor Package Type Base Model
Amps 28.4-25.6/12.8
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83
Pump RPM 700
Pump Oil Capacity 2 qt.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 69"
Overall Width 32
Overall Height 51
Standards ASME, CSA
Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions