Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Horizontal Tank Mounted 15.0HP - Air Compressor Stationary Air Compressor, 120

  • Item # 35WC54
  • Mfr. Model # 35WC54
3 Phase - Electrical Horizontal Tank Mounted 15.0HP - Air Compressor Stationary Air Compressor, 120
Qty
  • Web Price
    $4,632.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SpeedaireĀ® electric air compressor is designed to work across a variety of end user applications from construction to automotive, to agriculture and manufacturing. Oil lubricated reciprocating compressor with 80/20 maximum duty cycle.
Show More Close
 

Technical Specifications

Item # 35WC54
Mfr. Model # 35WC54
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 908.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 15.0
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC, 480VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 50.0
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 120 gal.
Compressor Package Type Base Model
Amps 41.1-37.2/18.6
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 89
Pump RPM 1020
Pump Oil Capacity 4 qt.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 69"
Overall Width 25"
Overall Height 54"
Standards ASME, CSA
Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions