Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 g

  • Item # 35WC41
  • Mfr. Model # 35WC41
3 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 g
Qty
  • Web Price
    $2,284.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivers higher pressure than 1-stage models with low rpm for long life. 100% duty cycle (with use of synthetic oil). Features a totally enclosed, safety-designed belt guard. Expected pump life is 15,000 hr. Must be hardwired.
Show More Close
 

Technical Specifications

Item # 35WC41
Mfr. Model # 35WC41
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 510.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 230VAC, 460VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 16.6
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 80 gal.
Compressor Package Type Base Model
Amps 14.2-12.8/6.4
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83
Pump RPM 700
Pump Oil Capacity 2 qt.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 63"
Overall Width 21"
Overall Height 46"
Standards ASME, CSA
Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions