Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Horizontal Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120

  • Item # 1WD87
  • Mfr. Model # 1WD87
3 Phase - Electrical Horizontal Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Speedaire by Dayton compressor is a two-stage heavy-duty industrial unit designed for 80%/ON 20%/OFF duty cycle. Each model is equipped with ASME air receiver, ASME pressure relief valve, three phase electric motor, and pressure switch for start/stop control.
Show More Close
 

Technical Specifications

Item # 1WD87
Mfr. Model # 1WD87
UNSPSC #40151601
Catalog Page 2570
Shipping Weight 870.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 200 to 208VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Pressure Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 34.8
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 120 gal.
Compressor Package Type Base Model
Amps 30.8
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 81
Pump RPM 740
Pump Oil Capacity 4 qt.
On Pressure Switch Setting 140
Off Pressure Switch Setting 175
Cylinder Material Aluminum with Cast Iron Liner
Finish Enamel
Enclosure NEMA 1
Control Dual Control
Motor Type Open Dripproof
Overall Length 71-25/64"
Overall Width 26"
Overall Height 52-51/64"
Standards California Code 462(L)(2), ASME, EISA
Includes Motor Starter Not Included, Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearing, Pressure Gauge, Pressure Relief Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close