Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Horizontal Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 g

  • Item # 1WD86
  • Mfr. Model # 1WD86
3 Phase - Electrical Horizontal Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This SpeedaireĀ® 2-stage, pressure-lubricated air compressor features a direct, positive displacement oil pump that can lubricate critical internal components. Low rpm for long service life. Compressor must be hardwired. Model includes a spin-on oil filter, oversized intake filter/silencer, and a totally enclosed belt guard. 80/20 duty cycle. 100% duty cycle can be achieved with the use of Speedaire Synthetic-Based Lubricant No. 1WG49, sold separately.
Show More Close
 

Technical Specifications

Item # 1WD86
Mfr. Model # 1WD86
UNSPSC #40151601
Catalog Page 2572
Shipping Weight 581.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 7.50
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC, 480VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Pressure Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 23.5
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 80 gal.
Compressor Package Type Base Model
Amps 21.7/20/10
Hz 60
ASME Tank Yes
(F)NPT Outlet 1/2"
dBA @ 3 Feet 81
Pump RPM 990
Pump Oil Capacity 2 qt.
On Pressure Switch Setting 140
Off Pressure Switch Setting 175
Cylinder Material Aluminum with Cast Iron Liner
Finish Enamel
Enclosure NEMA 1
Control Dual Control
Motor Type Open Dripproof
Overall Length 66-1/2"
Overall Width 22-1/2"
Overall Height 49"
Standards California Code 462(L)(2), ASME, EISA
Includes Motor Starter Not Included, Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearing, Pressure Gauge, Pressure Relief Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov