Check Availability
  • SPEEDAIRE 

    3-Phase 15 HP Rotary Screw Air Compressor with 80 gal. Tank Size

  • Item # 40HU47
  • Mfr. Model # 40HU47
3-Phase 15 HP Rotary Screw Air Compressor with 80 gal. Tank Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Features 100% duty cycle, simple maintenance with easy-to-access filters, and a rugged motor and pump for long life. Enclosed-style compressor delivers quiet operation as low as 70dB. Time delay shut down allows compressor to continue to run for a predetermined time to reduce amp spikes from motor starts.

• Fully integrated air ends
• High pressure/temperature shutdowns
• Automatic tank drain included
• Must be hardwired
Show More Close
 

Technical Specifications

Item # 40HU47
Mfr. Model # 40HU47
UNSPSC #40151601
Catalog Page 2574
Shipping Weight 800.0 lbs
Country of Origin USA *
Item - Air Compressor Rotary Screw Air Compressor
Air Dryer Included No
HP - Air Compressor 15.0
Phase - Electrical 3
Input Voltage - Air Compressor 208VAC
Free Air CFM @ Max. Pressure - Air Compressor 46.0
Tank Size - Air Compressor 80 gal.
(F)NPT Outlet 3/4"
Max. Pressure - Air Compressor 150 psi
Tank Style - Air Compressor Horizontal
Full Load Amps 43.1
ASME Tank Yes
dBA @ 3 Feet 70
Motor RPM 3450
Duty Continuous
Refrigerant n/a
Ambient Temp. Range 32F - 120F
Overall Length 64"
Overall Depth 21"
Overall Height 46"
Item Rotary Screw Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , Albania , Armenia , Austria , Bosnia and Herzegovina , Belgium , Bulgaria , Bahamas , Belarus , Canada , Switzerland , Cyprus , Czech Republic , Germany , Denmark , Spain , Ethiopia , Finland , France , United Kingdom , Georgia , Greece , Croatia , Hungary , Ireland , Iceland , Italy , Kazakhstan , Liechtenstein , Lithuania , Luxembourg , Latvia , Monaco , Moldavia , Republic of Montenegro , Macedonia , Malta , Netherlands , Norway , Poland , Portugal , Romania , Republic of Serbia , Russian Federation , Solomon Islands , Sweden , Slovakia , San Marino , Turkey , Ukraine , Vatican City and Republic of Kosovo .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov