Check Availability
  • SPEEDAIRE 

    3/4" NPT Air Line Lubricator, 160 cfm Max. Flow, 250 psi Max. Pressure

  • Item # 4ZL58
  • Mfr. Model # 4ZL58
3/4" NPT Air Line Lubricator, 160 cfm  Max. Flow, 250 psi  Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lubricator maintains a constant oil-to-air density over a wide range of flow. Provides lubrication for multiple pneumatic tools/devices. An integral flow sensor provides proportional control. Comes equipped with a red 360° sight/feed dome. For the Max. Flow, the CFM is based on 90 psig inlet and 5 psig pressure drop.

• Modular connector allows easy removal and swap out
• Up to 50-ft. pipe runs
Show More Close
 

Technical Specifications

Item # 4ZL58
Mfr. Model # 4ZL58
UNSPSC #27131604
Catalog Page 2604
Shipping Weight 3.3 lbs
Country of Origin China *
Item Air Line Lubricator
Series Heavy Duty
Bowl Material Metal with Sight Glass
Pipe Size 3/4" NPT
Max. Flow 160 cfm
Max. Pressure 250 psi
Body Material Aluminum
Max. Temp. 175 Degrees F
Bowl Size 32 oz.
Adjustment Type Screwdriver
Oil Feed Type Micromist
Sight Dome Included Yes
Dome Material Transparent Nylon
Max. Pipe Run 50 ft.
Drain Included Yes
Overall Height 12.43"
Overall Length 4.32"
Overall Width 4.50"
* This product's country of origin is subject to change

Welcome Sign In