Check Availability
  • SPEEDAIRE 

    250 psi Standard General Purpose Filter

  • Item # 4ZL11
  • Mfr. Model # 4ZL11
250 psi Standard General Purpose Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a modular connector that allows easy removal and swap out. For the Max. Flow, CFM is based on 90 psig inlet and 5 psig pressure drop.
Show More Close
 

Technical Specifications

Item # 4ZL11
Mfr. Model # 4ZL11
UNSPSC #40161516
Catalog Page 2601
Shipping Weight 4.7 lbs
Country of Origin China *
Item - Air Filters General Purpose Filter
For Removal Of Particles, Water
Filter Rating - Air Treatment 5 micron
Connection Size - Air Treatment 1-1/2" NPT
Max. Incoming Pressure - Air Treatment 250 psi
Max. Flow - Air Treatment 425 cfm
Bowl Material - Air Treatment Metal with Sight Gauge
Size - Air Treatment Standard
Bowl Size - Air Treatment 32.0 oz.
Max. Temp. 175 Degrees F
Drain Type Manual
Filter Media Compressed Air
Housing Material Aluminum
Overall Height 11.88"
Overall Width 4.75"
* This product's country of origin is subject to change

Compliance and Restrictions