Check Availability
250 psi Heavy-Duty Compressed Air Filter
  • SPEEDAIRE 

    250 psi Heavy-Duty Compressed Air Filter

  • Item # 4ZL10
  • Mfr. Model # 4ZL10
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Features a modular connector that allows easy removal and swap out. For the Max. Flow, CFM is based on 90 psig inlet and 5 psig pressure drop.
Show More Close
 

Technical Specifications

Item # 4ZL10
Mfr. Model # 4ZL10
UNSPSC #40161516
Catalog Page 2601
Shipping Weight 4.55 lbs
Country of Origin China *
Item Compressed Air Filter
Size Heavy-Duty
Pipe Size 1" NPT
Max. Flow 425 cfm
Filter Rating 5 micron
Max. Pressure 250 psi
Max. Temp. 175 Degrees F
Bowl Size 32 oz.
Bowl Material Metal with Sight Gauge
Drain Type Manual
Filter Media Compressed Air
Housing Material Aluminum
Overall Height 11.88"
Overall Width 4.75"

* This product's country of origin is subject to change

Compliance and Restrictions