Check Availability
  • SPEEDAIRE 

    235 psi Standard General Purpose Filter

  • Item # 35GN32
  • Mfr. Model # 35GN32
235 psi Standard General Purpose Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Efficiently removes oil, oil vapor, particulates, water, and other contaminants. Filter uses a threaded post-mounted element.
Show More Close
 

Technical Specifications

Item # 35GN32
Mfr. Model # 35GN32
UNSPSC #40161516
Catalog Page 2598
Shipping Weight 5.0 lbs
Country of Origin Turkey *
Item - Air Filters General Purpose Filter
For Removal Of Oil, Oil Vapor, Particles, Water
Filter Rating - Air Treatment 1 micron
Connection Size - Air Treatment 1/2" NPT
Max. Incoming Pressure - Air Treatment 235 psi
Max. Flow - Air Treatment 30 cfm
Bowl Material - Air Treatment Aluminum
Size - Air Treatment Standard
Max. Temp. 176 Degrees F
Drain Port Size 5/8"
Drain Type Float
Filter Media Microglass
Housing Material All Anodized Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions