Check Availability
  • SPEEDAIRE 

    235 psi General Purpose Filter

  • Item # 35GK54
  • Mfr. Model # 35GK54
235 psi General Purpose Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Efficiently removes oil, oil vapor, particulates, water, and other contaminants. Filter uses a drop-in cartridge and requires no vertical clearance.
Show More Close
 

Technical Specifications

Item # 35GK54
Mfr. Model # 35GK54
UNSPSC #40161516
Catalog Page 2598
Shipping Weight 4.0 lbs
Country of Origin Turkey *
Item Filter
Size General Purpose
Pipe Size 3/8" NPT
Max. Flow 10 cfm
Filter Rating 1 micron
Max. Pressure 235 psi
Max. Temp. 176 Degrees F
Bowl Material Aluminum
Drain Port Size 5/8"
Drain Type Float
Filter Media Micro Glass
Housing Material Aluminum
Overall Height 0.62"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close