Check Availability
  • SPEEDAIRE 

    20mm Air Cylinder Bore Dia. with 160mm Stroke Stainless Steel , Double End Mounted Air Cylinder

  • Item # 5TKN4
  • Mfr. Model # C85E20-160
20mm Air Cylinder Bore Dia. with 160mm Stroke Stainless Steel , Double End Mounted Air Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5TKN4
Mfr. Model # C85E20-160
UNSPSC #27131701
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Air Cylinder
Air Cylinder Product Group Air Cylinder
Cylinder Action Double Acting
Air Cylinder Bore Dia. 20mm
Stroke 160mm
Air Cylinder Type ISO
Air Cylinder Mount Double End
Body Material Stainless Steel
Port Size 1/8" G
Single Acting/Double Acting Double Acting
Cushion Type Rubber Bumper
Temp. Range 14 Degrees to 140 Degrees F
Cylinder Type ISO Round
Overall Length 286mm
Bore Dia. 20mm
Mount Double End
Piston Material Non-Magnetic
Finish Hard Coat Anodized
End Cap Material Aluminum
Piston Rod Material Chrome Plated Carbon Steel
Magnetic Piston No
Tie Rod Material N
Tube Material Stainless Steel
Nose Mount Thread M22 x 1.5"
Rod Dia. 8mm
Rod Thread Size M8 x 1.25"
Rod Thread Length 20mm
Standards ISO 6432, CETOP RP52P
Features Rubber Bumpers
Max. Pressure 145 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following countries: Cuba , Iraq , Iran , North Korea , Rwanda , Sudan and Syria .

This item is restricted for international sale.