Check Availability
200 psi Standard Oil Removal Filter
Qty
  • Web Price
    $3,731.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivers high quality compressed air and is suitable for harsh operating conditions. Eliminator removes oil-mist, water, and particle carryover (1 micron) from piston or oil-flooded rotary compressors. Model helps protect systems against slugs of oil and compressor separator failure. Features a low pressure drop (0.5 psi/0.03 bar) and a maximum oil aerosol content of 0.5 ppm.
Show More Close
 

Technical Specifications

Item # 19RU31
Mfr. Model # 19RU31
UNSPSC #40161505
Catalog Page 2599
Shipping Weight 363.0 lbs
Country of Origin Turkey *
Item - Air Filters Oil Removal Filter
For Removal Of Oil, Oil Vapor, Particles, Water
Filter Rating - Air Treatment 0.01 micron
Connection Size - Air Treatment 2" Flange
Max. Incoming Pressure - Air Treatment 200 psi
Max. Flow - Air Treatment 300 cfm
Bowl Material - Air Treatment Steel
Size - Air Treatment Standard
Max. Temp. 176 Degrees F
Drain Port Size 1/2"
Drain Type Automatic
Filter Media Micro glass
Housing Material Steel
Overall Height 39.00"
Overall Width 20"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In