Check Availability
200 psi Heavy-Duty Compressed Air Filter
  • SPEEDAIRE 

    200 psi Heavy-Duty Compressed Air Filter

  • Item # 19RU36
  • Mfr. Model # 19RU36
  • Web Price
    $9,191.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 19RU36
Mfr. Model # 19RU36
UNSPSC #40161505
Shipping Weight 796.4 lbs
Country of Origin Turkey *
Item Compressed Air Filter
Size Heavy-Duty
Pipe Size 4"FLG
Max. Flow 2100 cfm
Filter Rating 0.01 micron
Max. Pressure 200 psi
Max. Temp. 176 Degrees F
Bowl Material Steel
Drain Port Size 1/2"
Drain Type Automatic
Filter Media Micro glass
Housing Material Steel
Overall Height 56.00"
Overall Width 28"

* This product's country of origin is subject to change

Compliance and Restrictions