Check Availability
  • SPEEDAIRE 

    200 psi Heavy-Duty Compressed Air Filter

  • Item # 19RU22
  • Mfr. Model # 19RU22
200 psi Heavy-Duty Compressed Air Filter
Qty
  • Web Price
    $10,392.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19RU22
Mfr. Model # 19RU22
UNSPSC #40161505
Shipping Weight 510.4 lbs
Country of Origin Turkey *
Item - Air Filters General Purpose Filter
For Removal Of Oil, Oil Vapor, Particles, Water
Filter Rating - Air Treatment 1 micron
Connection Size - Air Treatment 6" Flange
Max. Incoming Pressure - Air Treatment 200 psi
Max. Flow Range - Air Treatment 1001 cfm and up
Max. Flow - Air Treatment 3800 cfm
Bowl Material - Air Treatment Steel
Size - Air Treatment Standard
Max. Temp. 176 Degrees F
Drain Port Size 1/2"
Drain Type Automatic
Filter Media Micro glass
Housing Material Steel
Overall Height 50.00"
Overall Width 23"
* This product's country of origin is subject to change

Compliance and Restrictions