Check Availability
  • SPEEDAIRE 

    20 gal. 9.0 HP Barrel Portable Gas Air Compressor

  • Item # 4GB45
  • Mfr. Model # 4GB45
20 gal. 9.0 HP Barrel Portable Gas Air Compressor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SPEEDAIREĀ® portable gas air compressor features a 20-gal. ASME-coded tank, two-stage splash-lubricated compressor pump with cast-iron cylinders, and a Honda engine with recoil start. Includes regulator and two gauges for tank and outlet pressure. Heavy-duty brass plate and 14-ga. belt guard to reduce vibration.
Show More Close
 

Technical Specifications

Item # 4GB45
Mfr. Model # 4GB45
UNSPSC #40151601
Catalog Page 2568
Shipping Weight 369.0 lbs
Country of Origin USA *
Tank Style - Air Compressor Horizontal
Engine HP - Air Compressor 9.0
Engine Brand - Air Compressor Honda
Number of Stages - Air Compressor 2
Tank Size - Air Compressor 20 gal.
Free Air CFM @ 90 PSI - Air Compressor 18.3
Max. Pressure - Air Compressor 175 psi
(F)NPT Outlet 3/8"
Item - Air Compressor Portable Air Compressor
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 17.5
Weight - Air Compressor 337 lb.
Fuel Type - Engine Gasoline
Pump RPM 864
Avg. Pump Life 2000 hr.
Pump Oil Capacity 24.7 oz.
Engine Oil Capacity 37 oz.
Overall Length 46"
Overall Height 41-1/2"
Overall Width 26"
Includes Regulator and 2 Gauges
Item Portable Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Hazardous material - Engines.

Show More Close
 

Alternate Search Terms