Check Availability
  • SPEEDAIRE 

    20 gal. 5.5 HP Barrel Portable Gas Air Compressor

  • Item # 4B241
  • Mfr. Model # 4B241
20 gal. 5.5 HP Barrel Portable Gas Air Compressor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The SPEEDAIREĀ® portable air compressor provides compressed air to power pneumatic tools and operate spray guns. The single-stage pump is oil lubricated. Horizontal tank with Honda engine.
Show More Close
 

Technical Specifications

Item # 4B241
Mfr. Model # 4B241
UNSPSC #40151601
Catalog Page 2568
Shipping Weight 167.0 lbs
Country of Origin USA *
Tank Style - Air Compressor Horizontal
Engine HP - Air Compressor 5.5
Engine Brand - Air Compressor Honda
Number of Stages - Air Compressor 1
Tank Size - Air Compressor 20 gal.
Free Air CFM @ 90 PSI - Air Compressor 10.2
Max. Pressure - Air Compressor 135 psi
(F)NPT Outlet 1/4"
Item - Air Compressor Portable Air Compressor
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 9.10
Weight - Air Compressor 157 lb.
Fuel Type - Engine Gasoline
Pump RPM 1020
Avg. Pump Life 5000 hr.
dBA @ 3 Feet 90
Pump Oil Capacity 8.5 oz.
Engine Oil Capacity 21 oz.
Overall Length 33"
Overall Height 31-1/4"
Overall Width 19-3/4"
Includes Full Metal Belt Guard and Oversized Semi-pneumatic Wheels, Safety Valve, Tank, Drain and Pressure Gauge
Item Portable Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.