Check Availability
  • SPEEDAIRE 

    20 gal. 5.5 HP Barrel Portable Gas Air Compressor

  • Item # 4B220
  • Mfr. Model # 4B220
20 gal. 5.5 HP Barrel Portable Gas Air Compressor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Air compressor units are intended to provide compressed air to power pneumatic tools and operate spray guns. The pumps supplied are oil lubricated. A small amount of oil carryover is present in the compressed air stream. Applications requiring air free of oil or water should have the appropriate filter installed. The air compressor unit must be mounted on a solid floor or solid ground. Any other use of these units will void the warranty and the manufacturer will not be responsible- sable for problems or damages resulting from such misuse.
Show More Close
 

Technical Specifications

Item # 4B220
Mfr. Model # 4B220
UNSPSC #40151601
Catalog Page 2568
Shipping Weight 158.0 lbs
Country of Origin USA *
Tank Style - Air Compressor Horizontal
Engine HP - Air Compressor 5.5
Engine Brand - Air Compressor Briggs
Number of Stages - Air Compressor 1
Tank Size - Air Compressor 20 gal.
Free Air CFM @ 90 PSI - Air Compressor 10.2
Max. Pressure - Air Compressor 135 psi
(F)NPT Outlet 1/4"
Item - Air Compressor Portable Air Compressor
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 9.10
Weight - Air Compressor 153 lb.
Fuel Type - Engine Gasoline
Pump RPM 1020
Avg. Pump Life 5000 hr.
dBA @ 3 Feet 90
Pump Oil Capacity 8.5 oz.
Engine Oil Capacity 21 oz.
Overall Length 19-3/4"
Overall Height 31-1/4"
Overall Width 19-3/4"
Includes Full Metal Belt Guard and Oversized Semi-pneumatic Wheels, Safety Valve, Tank, Drain and Pressure Gauge
Item Portable Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Alternate Search Terms