Check Availability
20,000 rpm Free Speed Angle Air Grinder, 0.39 HP
  • SPEEDAIRE 

    20,000 rpm Free Speed Angle Air Grinder, 0.39 HP

  • Item # 12V739
  • Mfr. Model # 12V739
Qty
Invalid Quantity
Share This Product Add to List

Product Details

SpeedaireĀ® angle die grinder is designed for cleaning tire molding, porting, and general high-speed polishing and grinding in confined areas.
Note: Make sure that the carbide burr or grinding stone selected has the proper rating and spindle size. Not to be used with cutoff wheels.
Show More Close
 

Technical Specifications

Item # 12V739
Mfr. Model # 12V739
UNSPSC #27131511
Catalog Page 2505
Shipping Weight 1.3 lbs
Country of Origin Taiwan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 20,000 rpm
HP 0.39 HP
Duty Industrial
Average CFM @ 15 Second Run Time 3.50
CFM @ Full Load 15.0
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 5-1/8"
Handle Material Aluminum
Variable Speed No
Exhaust Front
Throttle Safety Lever
Includes (2) Collet Wrenches
Grinder Type Right Angle

* This product's country of origin is subject to change

Compliance and Restrictions