Check Availability
20,000 rpm Free Speed Angle Air Grinder, 0.25 HP
  • SPEEDAIRE 

    20,000 rpm Free Speed Angle Air Grinder, 0.25 HP

  • Item # 12V738
  • Mfr. Model # 12V738
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Speedaire angle die grinder is designed for cleaning tire molding, porting, and general high-speed polishing and grinding in confined areas. #N/A
Show More Close
 

Technical Specifications

Item # 12V738
Mfr. Model # 12V738
UNSPSC #27131511
Catalog Page 2505
Shipping Weight 1.55 lbs
Country of Origin Taiwan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 20,000 rpm
HP 0.25 HP
Duty Industrial
Average CFM @ 15 Second Run Time 3.50
CFM @ Full Load 15.0
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 5-1/4"
Handle Material ACC
Variable Speed No
Exhaust Rear
Throttle Safety Lever
Includes (2) Collet Wrenches
Grinder Type Right Angle

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.