Check Availability
  • SPEEDAIRE 

    2" Air Cylinder Bore Dia. with 3" Stroke Stainless Steel , Double End Mounted Air Cylinder

  • Item # 5THH4
  • Mfr. Model # NCDME200-0300
2" Air Cylinder Bore Dia. with 3" Stroke Stainless Steel , Double End Mounted Air Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5THH4
Mfr. Model # NCDME200-0300
UNSPSC #27131701
Catalog Page 2545
Shipping Weight 1.99 lbs
Country of Origin China *
Item Air Cylinder
Air Cylinder Product Group Air Cylinder
Cylinder Action Double Acting
Air Cylinder Bore Dia. 2"
Stroke 3"
Air Cylinder Type Round Body
Air Cylinder Mount Double End
Body Material Stainless Steel
Port Size 1/4" NPT
Single Acting/Double Acting Double Acting
Cushion Type None
Temp. Range 40 Degrees to 140 Degrees F
Cylinder Type Round
Overall Length 9.94"
Bore Dia. 2"
Mount Double End
Piston Material Magnetic
Finish Hard Coat Anodized
End Cap Material Aluminum
Piston Rod Material Chrome Plated Carbon Steel
Magnetic Piston Yes
Tie Rod Material N
Tube Material Stainless Steel
Nose Mount Thread 1-1/4"-12 UNF
Rod Dia. 0.620"
Rod Thread Size 1/2"-20 UNF
Rod Thread Length 0.88"
Pivot Hole Dia. 0.380"
Features Switched
Max. Pressure 250 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Cuba , Iraq , Iran , North Korea , Rwanda , Sudan and Syria .

This item is restricted for international sale.