Check Availability
  • SPEEDAIRE 

    2.5 Hub and Foot Mounted Air Motor with 5/8" Shaft Dia. and 1/2" NPT Port Size

  • Item # 22UX63
  • Mfr. Model # 22UX63
2.5 Hub and Foot Mounted Air Motor with 5/8" Shaft Dia. and 1/2" NPT Port Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this compact, low-maintenance air motor in applications that would normally require similar, but more-expensive explosionproof electric motors. Variable speed and can be operated in extreme temperatures. Includes discharge muffler. Clockwise (CW) rotation.
Show More Close
 

Technical Specifications

Item # 22UX63
Mfr. Model # 22UX63
UNSPSC #27131508
Catalog Page 2584
Shipping Weight 15.97 lbs
Country of Origin China *
Item Air Motor
HP 2.5
Running Torque @ Max. Pressure 78.75 in.-lb.
Max. Air Flow 68 cfm
No Load RPM 2000
Shaft Dia. 5/8"
Shaft Length 2.68"
Mounting Hub and Foot
Port Size 1/2" NPT
Rotation CW
Housing Material Cast Iron
Finish Gray
RPM @ Max. Torque 500
Max. Air Pressure 80 psi
Keyway Length 1.56"
Overall Length 7.97"
Overall Width 3.94"
Overall Height 4.19"
Operating Temp. Range 0 Degrees to 250 Degrees F
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close