Check Availability
  • SPEEDAIRE 

    2-1/2" Air Cylinder Bore Dia. with 3/4" Stroke 304 Stainless Steel , Screw Clearance Holes Both Ends

  • Item # 3ATJ3
  • Mfr. Model # 3ATJ3
2-1/2" Air Cylinder Bore Dia. with 3/4" Stroke 304 Stainless Steel , Screw Clearance Holes Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ATJ3
Mfr. Model # 3ATJ3
UNSPSC #27131701
Shipping Weight 1.52 lbs
Country of Origin USA *
Item Air Cylinder
Air Cylinder Product Group Air Cylinder
Cylinder Action Double Acting
Air Cylinder Bore Dia. 2-1/2"
Stroke 3/4"
Air Cylinder Type Compact
Air Cylinder Mount Screw Clearance Holes Both Ends
Body Material 304 Stainless Steel
Port Size 1/4" NPT
Single Acting/Double Acting Double Acting
Cushion Type None
Temp. Range -40 Degrees to 200 Degrees F
Cylinder Type Compact
Overall Length 1.94"
Bore Dia. 2-1/2"
Mount Screw Clearance Holes Both Ends
Piston Material Aluminum Alloy
Finish Silver
End Cap Material Clear Anodized Aluminum Alloy
Piston Rod Material 303 Stainless Steel
Magnetic Piston No
Tie Rod Material Stainless Steel
Tube Material 304 Stainless Steel
Rod Dia. 3/4"
Rod Thread Size 1/2"-20 UNF
Rod Thread Length 0.70"
Features No Cushions
Max. Pressure 200 psi
* This product's country of origin is subject to change

Welcome Sign In