Check Availability
  • SPEEDAIRE 

    150 psi Intermediate Oil Removal Filter

  • Item # 4ZL36
  • Mfr. Model # 4ZL36
150 psi Intermediate Oil Removal Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a modular connector for easy removal and replacement. Includes a service life indicator. For maximum life, use in conjunction with a general purpose air line filter equipped with a 5-micron element. For Max. Flow, the CFM is measured at 100 psig with a saturated element (3 to 5 psig drop).
Note: Polycarbonate bowls are not recommended for use in atmospheres containing chemicals such as acetone, benzene, carbon tetrachloride, ethylene dichloride, gasoline, toluene, andor air compressor systems using synthetic fire-resistant lubricants.
Show More Close
 

Technical Specifications

Item # 4ZL36
Mfr. Model # 4ZL36
UNSPSC #40161511
Catalog Page 2600
Shipping Weight 1.35 lbs
Country of Origin China *
Item - Air Filters Oil Removal Filter
For Removal Of Oil, Oil Odor, Oil Vapor, Particles, Water
Filter Rating - Air Treatment 0.01 micron
Connection Size - Air Treatment 1/2" NPT
Max. Incoming Pressure - Air Treatment 150 psi
Max. Flow - Air Treatment 20 cfm
Bowl Material - Air Treatment Polycarbonate with Guard
Size - Air Treatment Intermediate
Bowl Size - Air Treatment 3.5 oz.
Max. Temp. 125 Degrees F
Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread
Drain Type 1/4" Turn
Overall Height 8.51"
Overall Width 2.68"
* This product's country of origin is subject to change

Compliance and Restrictions