Check Availability
  • SPEEDAIRE 

    150 CFM Compressed Air Dryer, For 40HP Maximum Air Compressor, 232 psi

  • Item # 48YP22
  • Mfr. Model # 48YP22
150 CFM Compressed Air Dryer, For 40HP Maximum Air Compressor, 232 psi
Qty
  • Web Price
    $2,695.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SpeedaireĀ® Refrigerated Air Dryer help easily provide continuoous duty to your compressed air supply line. Refrigerated compressed air dryers work by cooling the air that enters the compressor, helping the water vapor in the air to condensate and drain out. Providing dry air can help protect your pneumatic piping, tools, and equipment. Unit features On/Off switch and dew point indicator. Includes electric timer drain with Y strainer.
Show More Close
 

Technical Specifications

Item # 48YP22
Mfr. Model # 48YP22
UNSPSC #23201202
Catalog Page 2594
Shipping Weight 187.0 lbs
Country of Origin South Korea *
Item - Refrigerated Air Dryers Refrigerated Compressed Air Dryer
Max. Flow - Air Treatment 150 cfm
Max. Air Compressor HP 40
Max. Inlet Temp. - Air Treatment 120 Degrees F
ISO Class - Air Treatment 5
Input Voltage - Air Treatment 230VAC
Phase - Air Treatment 1
Connection Size - Air Treatment 1" NPT
Max. Incoming Pressure - Air Treatment 232 psi
Dew Point 38 Degrees F
Full Load Amps 5.2
Power 0.91kW
Max. Ambient Temp. 110 Degrees F
Refrigerant R-407C
Finish Powder Coated
Bracket Kit No
Heat Exchanger Material 304 Stainless Steel
Overall Height 24"
Overall Width 14"
Overall Depth 35"
Features On/Off Switch, Dew Point Indicator
Includes Electric Timer Drain with Y Strainer
* This product's country of origin is subject to change

Compliance and Restrictions