Check Availability
  • SPEEDAIRE 

    15,000 rpm Free Speed Angle Mini Air Grinder, 0.20 HP

  • Item # 10D231
  • Mfr. Model # 10D231
15,000 rpm Free Speed Angle Mini Air Grinder, 0.20 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speedaire angle die grinder is designed for cleaning tire molding, porting, and general high-speed polishing and grinding in confined areas.
Show More Close
 

Technical Specifications

Item # 10D231
Mfr. Model # 10D231
UNSPSC #27131511
Catalog Page 2505
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Mini Air Grinder
Grinder Orientation Angle
Free Speed 15,000 rpm
HP 0.20 HP
Duty Industrial
Average CFM @ 15 Second Run Time 1.68
CFM @ Full Load 6.7
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 4-15/16"
Handle Material Aluminum
Variable Speed No
Exhaust Rear
Throttle Lever
Includes 17mm and 11mm Wrench
Grinder Type Mini
* This product's country of origin is subject to change

Compliance and Restrictions