Check Availability
12" Aluminum Industrial Duty Air Riveter
  • SPEEDAIRE 

    12" Aluminum Industrial Duty Air Riveter

  • Item # 3CRH7
  • Mfr. Model # 3CRH7
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3CRH7
Mfr. Model # 3CRH7
UNSPSC #27112402
Catalog Page 2504
Shipping Weight 4.35 lbs
Country of Origin Taiwan *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 3/16", 7/32", 1/4", 5/16"
Duty Cycle - Air Tools Industrial Duty
Pulling Force - Air Riveters 5000 lb.
Tool Weight 4.8 lb.
Mandrel Collection System Included Yes
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 1-1/64"
CFM per Stroke 0.980
Min. Hose Size 3/8"
Max. Pressure 95 psi
Construction Aluminum
Dia. 5"
Height 13"
Length 12"
Includes (4) Nosepieces 3/16", 7/32", 1/4", 5/16", (3) Spanners, and Oil Can

* This product's country of origin is subject to change

Compliance and Restrictions