Check Availability
  • SPEEDAIRE 

    Industrial Duty Air Riveter; 3/16", 7/32", 1/4" Blind Rivet Dia.

  • Item # 3CRH6
  • Mfr. Model # 3CRH6
Industrial Duty Air Riveter; 3/16", 7/32", 1/4" Blind Rivet Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speedaire pneumatic / hydraulic riveting tool is designed to set rivets in sizes from 3/16” to 1/4” diameter. 3CRH6 is supplied with 1/4” NOSEPIECE installed in the operating position. Standard nosepieces for 3/16“ and 7/32” diameter rivets are included among the accessories supplied with the tool. Equipped with Vacuum design, this model always keeps its rivets in the nosepiece at any position.
Show More Close
 

Technical Specifications

Item # 3CRH6
Mfr. Model # 3CRH6
UNSPSC #27112402
Catalog Page 2504
Shipping Weight 8.53 lbs
Country of Origin Taiwan *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 3/16", 7/32", 1/4"
Duty Cycle - Air Tools Industrial Duty
Pulling Force - Air Riveters 4000 lb.
Tool Weight 4.27 lb.
Mandrel Collection System Included Yes
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 1-1/64"
CFM per Stroke 0.980
Min. Hose Size 3/8"
Max. Pressure 95 psi
Construction Aluminum
Dia. 4-1/5"
Height 12"
Length 12"
Includes (3) Nosepieces 3/16", 7/32", 1/4", (3) Spanners, and Oil Can
* This product's country of origin is subject to change

Compliance and Restrictions