Check Availability
12,000 rpm Free Speed, 2-1/2" Wheel Dia. Angle Air Grinder, 0.40 HP
  • SPEEDAIRE 

    12,000 rpm Free Speed, 2-1/2" Wheel Dia. Angle Air Grinder, 0.40 HP

  • Item # 45YY18
  • Mfr. Model # 45YY18
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YY18
Mfr. Model # 45YY18
UNSPSC #27131511
Catalog Page 2504
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 12,000 rpm
Wheel Dia. 2-1/2"
Wheel Type Type 27
HP 0.40 HP
Duty Industrial
Average CFM @ 15 Second Run Time 3.00
CFM @ Full Load 12.0
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 6"
Handle Material Aluminum
Variable Speed No
Exhaust Rear
Throttle Lever
Lock No
Includes Wheel, Spindle Wrenches
Grinder Type Angle
Spindle Size 3/8"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.