Check Availability
11,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.50 HP
  • SPEEDAIRE 

    11,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.50 HP

  • Item # 48MA07
  • Mfr. Model # 48MA07
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This general-duty angle grinder is powered by compressed air.
Show More Close
 

Technical Specifications

Item # 48MA07
Mfr. Model # 48MA07
UNSPSC #27131511
Catalog Page 2504
Shipping Weight 5.0 lbs
Country of Origin Taiwan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 11,000 rpm
Wheel Dia. 4"
HP 0.50 HP
Duty Light
Average CFM @ 15 Second Run Time 4.50
CFM @ Full Load 18.0
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 9-3/4"
Handle Material Aluminum
Variable Speed No
Exhaust Front
Throttle Lever
Lock Yes
Lever Type Safety
Includes Handle, Grinding Wheel, (2) Wrenches
Grinder Type Right Angle
Spindle Size 3/8"-24

* This product's country of origin is subject to change

Compliance and Restrictions