Check Availability
  • SPEEDAIRE 

    11,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.70 HP

  • Item # 21AA89
  • Mfr. Model # 21AA89
11,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.70 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general-duty angle grinder is powered by compressed air.
Show More Close
 

Technical Specifications

Item # 21AA89
Mfr. Model # 21AA89
UNSPSC #27131511
Catalog Page 2504
Shipping Weight 4.55 lbs
Country of Origin Taiwan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 11,000 rpm
Wheel Dia. 4"
HP 0.70 HP
Duty Standard
Average CFM @ 15 Second Run Time 6.00
CFM @ Full Load 25.0
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 9"
Handle Material Aluminum
Variable Speed No
Exhaust Front
Throttle Lever
Lock Yes
Includes Spanner, Pin Wrench Handle
Spindle Size 3/8"-24
* This product's country of origin is subject to change

Compliance and Restrictions