Check Availability
  • SPEEDAIRE 

    100 ft. Retractable Grounding Wire Reel, Green, Cable Coated: Yes

  • Item # 45UZ50
  • Mfr. Model # 45UZ50
100 ft. Retractable Grounding Wire Reel, Green, Cable Coated: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This retractable grounding wire reel is equipped with 100 ft. of coated cable. It features spring return action, with a locking latch and permanently lubricated bearings. The powder-coated finish helps to resist corrosion, scratches, and chipping in heavy duty applications. Suitable for floor, wall, ceiling, bench, or truck mounting.
Show More Close
 

Technical Specifications

Item # 45UZ50
Mfr. Model # 45UZ50
UNSPSC #26121635
Shipping Weight 15.55 lbs
Country of Origin South Korea *
Item Retractable Grounding Wire Reel
Hose Reel Product Group Retractable Grounding Wire Reel
Cable Length 100 ft.
Cable Coated Yes
Drive Type - Hose Reels Spring Return
Finish - Hose Reels Powder Coated
Latch Locking
Color Green
Bearings Permanently Lubricated
Mounting Floor, Wall, Ceiling, Bench or Truck
Overall Height 10"
Overall Length 9"
Overall Width 4-1/8"
Duty Rating Heavy Duty
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov