Check Availability
10,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.80 HP
  • SPEEDAIRE 

    10,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.80 HP

  • Item # 21AA83
  • Mfr. Model # 21AA83
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 21AA83
Mfr. Model # 21AA83
UNSPSC #27131511
Catalog Page 2504
Shipping Weight 4.36 lbs
Country of Origin Taiwan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 10,000 rpm
Wheel Dia. 4"
HP 0.80 HP
Duty Industrial
Average CFM @ 15 Second Run Time 4.00
CFM @ Full Load 16.0
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 9-3/8"
Handle Material Composite
Variable Speed No
Exhaust Rear
Throttle Lever
Lock Yes
Includes Pin Wrench Handle
Spindle Size 3/8"-24

* This product's country of origin is subject to change

Compliance and Restrictions