Check Availability
  • SPEEDAIRE 

    1 Phase - Electrical Vertical Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 gal

  • Item # 4XA65
  • Mfr. Model # 4XA65
1 Phase - Electrical Vertical Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SpeedaireĀ® 2-stage, pressure-lubricated air compressor features a direct, positive displacement oil pump that can lubricate critical internal components. Low rpm for long service life. Compressor must be hardwired. Model includes a spin-on oil filter, oversized intake filter/silencer, and a totally enclosed belt guard. 80/20 duty cycle. 100% duty cycle can be achieved with the use of Speedaire Synthetic-Based Lubricant No. 1WG49, sold separately.
Show More Close
 

Technical Specifications

Item # 4XA65
Mfr. Model # 4XA65
UNSPSC #40151601
Catalog Page 2570
Shipping Weight 608.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 7.50
Phase - Electrical 1
Input Voltage - Air Compressor 208 to 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Pressure Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 23.1
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Base Model
Amps 36/35
Hz 60
ASME Tank Yes
(F)NPT Outlet 1/2"
dBA @ 3 Feet 81
Pump RPM 990
Pump Oil Capacity 2 qt.
On Pressure Switch Setting 140
Off Pressure Switch Setting 175
Cylinder Material Aluminum with Cast Iron Liner
Finish Enamel
Enclosure NEMA 1
Control Dual Control
Motor Type Open Dripproof
Overall Length 35"
Overall Width 27"
Overall Height 75"
Standards California Code 462(L)(2), ASME
Includes Motor Starter Not Included, Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearing, Pressure Gauge, Pressure Relief Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close