Check Availability
  • SPEEDAIRE 

    1 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal

  • Item # 35WC43
  • Mfr. Model # 35WC43
1 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal
Qty
  • Web Price
    $2,787.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SpeedaireĀ® electric air compressor is an oil lubricated reciprocating compressor. Includes compressor pump, ASME air receiver with safety valve, electric motor, pressure switch, automatic tank drain, and shut-off valve. Recommended oil: SAE 30.
Show More Close
 

Technical Specifications

Item # 35WC43
Mfr. Model # 35WC43
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 510.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 1
Input Voltage - Air Compressor 208 to 230VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 16.6
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Fully Packaged
Amps 22
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83
Pump RPM 700
Pump Oil Capacity 2 qt.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 35"
Overall Width 27"
Overall Height 71"
Standards ASME, CSA
Includes Air Cooled Aftercooler, Motor Starter, Electronic Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions