Check Availability
  • SPEEDAIRE 

    1 Phase - Electrical Horizontal Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 g

  • Item # 4XA66
  • Mfr. Model # 4XA66
1 Phase - Electrical Horizontal Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SpeedaireĀ® 2-stage, pressure-lubricated air compressor features a direct, positive displacement oil pump that can lubricate critical internal components. Low rpm for long service life. Compressor must be hardwired. Model includes a spin-on oil filter, oversized intake filter/silencer, and a totally enclosed belt guard. 80/20 duty cycle. 100% duty cycle can be achieved with the use of Speedaire Synthetic-Based Lubricant No. 1WG49, sold separately.
Show More Close
 

Technical Specifications

Item # 4XA66
Mfr. Model # 4XA66
UNSPSC #40151601
Catalog Page 2570
Shipping Weight 605.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 7.50
Phase - Electrical 1
Input Voltage - Air Compressor 208 to 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Pressure Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 23.1
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 80 gal.
Compressor Package Type Base Model
Amps 36/35
ASME Tank Yes
(F)NPT Outlet 1/2"
Pump RPM 990
Pump Oil Capacity 2 qt.
On Pressure Switch Setting 140
Off Pressure Switch Setting 175
Finish Spray Paint Air Dry
Enclosure NEMA
Control Dual
Motor Type Open Dripproof
Overall Length 51"
Overall Width 22-1/2"
Overall Height 49"
Standards California Code 462(L)(2)
Includes Initial Fill of Compressor Oil
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close