Check Availability
  • SPEEDAIRE 

    1 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 120

  • Item # 35WC60
  • Mfr. Model # 35WC60
1 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 120
Qty
  • Web Price
    $6,439.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This oil-lubricated, reciprocating duplex air compressor features two compressor pumps, an ASME air receiver with a safety valve, two electric motors, two starters, two pressure switches, an hour meter, a shut-off valve, and a deluxe alternator control panel. Not for use with climate control systems.
Show More Close
 

Technical Specifications

Item # 35WC60
Mfr. Model # 35WC60
UNSPSC #40151601
Catalog Page 2570
Shipping Weight 870.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 1
Input Voltage - Air Compressor 208 to 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Duplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 32.8
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 120 gal.
Compressor Package Type Base Model
Amps 44
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83
Pump RPM 700
Pump Oil Capacity 2 qt.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 69"
Overall Width 32
Overall Height 51
Standards ASME, CSA
Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions