Check Availability
  • SPEEDAIRE 

    1" Air Cylinder Bore Dia. with 6" Stroke Aluminum , Basic Mounted Air Cylinder

  • Item # 3FE21
  • Mfr. Model # 3FE21
1" Air Cylinder Bore Dia. with 6" Stroke Aluminum , Basic Mounted Air Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FE21
Mfr. Model # 3FE21
UNSPSC #27131701
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Air Cylinder
Air Cylinder Product Group Air Cylinder
Cylinder Action Double Acting
Air Cylinder Bore Dia. 1"
Stroke 6"
Air Cylinder Type Rodless
Air Cylinder Mount Basic
Body Material Aluminum
Port Size 1/8" NPT
Single Acting/Double Acting Double Acting
Cushion Type Adjustable
Temp. Range -22 Degrees to 180 Degrees F
Cylinder Type Rodless
Overall Length 13.88"
Bore Dia. 1"
Max. Load 112 lb.
Mount Basic
Piston Material Magnetic
Finish Silver and Black
End Cap Material Aluminum
Magnetic Piston Yes
Tube Material Aluminum
Features Non-Rotating, Adjustable Cushions
Max. Pressure 150 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.