Check Availability
1.91" x 1.98" x 7.46" Compact Series Modular Air Line Lubricator
  • SPEEDAIRE 

    1.91" x 1.98" x 7.46" Compact Series Modular Air Line Lubricator

  • Item # 4ZL66
  • Mfr. Model # 4ZL66
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Lubricator maintains a constant oil-to-air density over a wide range of flow. Ideal lubrication for a single tool/device. An integral flow sensor provides proportional control. Includes a green 360° sight/feed dome. Can be refilled under pressure. For the Max. Flow, the CFM is based on 90 psig inlet and 5 psig pressure drop.

• Modular connector allows easy removal and swap out
• 15- to 20-ft. pipe runs
Show More Close
 

Technical Specifications

Item # 4ZL66
Mfr. Model # 4ZL66
UNSPSC #27131604
Catalog Page 2602
Shipping Weight 1.4 lbs
Country of Origin China *
Item Modular Air Line Lubricator
Series Compact
Bowl Material Zinc
Pipe Size 3/8" NPT
Max. Flow 50 cfm
Max. Pressure 250 psi
Body Material Zinc
Max. Temp. 175 Degrees F
Bowl Size 2.2 oz.
Adjustment Type Screwdriver
Oil Feed Type Mist
Sight Dome Included Yes
Dome Material Transparent Nylon
Max. Pipe Run 20 ft.
Drain Included Yes
Overall Height 7.46"
Overall Length 1.91"
Overall Width 1.98"

* This product's country of origin is subject to change

Compliance and Restrictions