Check Availability
1.80 HP, 115VAC, 6 gal. Portable Electric Oil-Free Air Compressor, 125 psi
  • SPEEDAIRE 

    1.80 HP, 115VAC, 6 gal. Portable Electric Oil-Free Air Compressor, 125 psi

  • Item # 1NNE7
  • Mfr. Model # 1NNE7
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

SpeedaireĀ® electric air compressor is oilless for reduced maintenance and ideal for workshop or jobsite. Model comes with 2 pressure gauges, 2 quick connects, built-in control panel with regulator, and induction motor.
Show More Close
 

Technical Specifications

Item # 1NNE7
Mfr. Model # 1NNE7
UNSPSC #40151601
Catalog Page 2566
Shipping Weight 70.0 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.80
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Pancake
Tank Size - Air Compressor 6.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 4.90
Weight - Air Compressor 70 lb.
Free Air CFM @ Max. Pressure - Air Compressor 4.90
Max. Pressure - Air Compressor 125 psi
Full Load Amps 15.0
(F)NPT Outlet 1/4"
Cylinder Material Aluminum
Motor RPM 3450
Motor Type Induction
Avg. Pump Life 1,500 hr.
dBA @ 3 Feet 83.0
Overall Length 17-1/2"
Overall Width 23-1/2"
Overall Height 31-1/2"
Item Portable Electric Oil-Free Air Compressor

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.