Check Availability
  • SPEEDAIRE 

    1.7 HP, 120VAC, 15 gal. Portable Electric Barrel Air Compressor, 225 psi

  • Item # 40CF16
  • Mfr. Model # 40CF16
1.7 HP, 120VAC, 15 gal. Portable Electric Barrel Air Compressor, 225 psi
Qty
  • Web Price
    $463.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This air compressor features a higher maximum pressure to help increase tool run time. It comes with an ASME code tank, a pressure regulator, 2 pressure gauges, a tank safety valve, and a quick connect release for attaching/removing the air hose.
Show More Close
 

Technical Specifications

Item # 40CF16
Mfr. Model # 40CF16
UNSPSC #40151601
Catalog Page 2567
Shipping Weight 99.0 lbs
Country of Origin USA *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.70
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 15 gal.
Free Air CFM @ 90 PSI - Air Compressor 5.10
Weight - Air Compressor 99 lb.
Free Air CFM @ Max. Pressure - Air Compressor 2.30
Max. Pressure - Air Compressor 225 psi
Full Load Amps 15.0
(F)NPT Outlet 1/4"
Cylinder Material Steel
Motor RPM 3450
Motor Type UMC
Avg. Pump Life 500 hr.
dBA @ 3 Feet 78.0
Standards CSA
Overall Length 17"
Overall Width 18"
Overall Height 42"
Item Portable Electric Barrel Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions