Check Availability
1.45" x 1.63" x 5.12" Miniature Series Modular Air Line Lubricator
  • SPEEDAIRE 

    1.45" x 1.63" x 5.12" Miniature Series Modular Air Line Lubricator

  • Item # 4ZL57
  • Mfr. Model # 4ZL57
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Lubricator maintains a constant oil-to-air density over a wide range of flow. Provides lubrication for multiple pneumatic tools/devices. An integral flow sensor provides proportional control. Comes equipped with a red 360° sight/feed dome. For the Max. Flow, the CFM is based on 90 psig inlet and 5 psig pressure drop.

• Modular connector allows easy removal and swap out
• Up to 50-ft. pipe runs
Note: Polycarbonate bowls are not recommended for use in atmospheres containing chemicals such as acetone, benzene, carbon tetrachloride, ethylene dichloride, gasoline, toluene, andor air compressor systems using synthetic fire-resistant lubricants.
Show More Close
 

Technical Specifications

Item # 4ZL57
Mfr. Model # 4ZL57
UNSPSC #27131604
Catalog Page 2602
Shipping Weight 0.3 lbs
Country of Origin China *
Item Modular Air Line Lubricator
Series Miniature
Bowl Material Polycarbonate
Pipe Size 1/4" NPT
Max. Flow 14 cfm
Max. Pressure 150 psi
Body Material Zinc
Max. Temp. 125 Degrees F
Bowl Size 1 oz.
Adjustment Type Screwdriver
Oil Feed Type Micromist
Sight Dome Included Yes
Dome Material Transparent Nylon
Max. Pipe Run 50 ft.
Drain Included Yes
Overall Height 5.12"
Overall Length 1.45"
Overall Width 1.63"

* This product's country of origin is subject to change

Compliance and Restrictions