Check Availability
  • SPEEDAIRE 

    1-1/8" Air Cylinder Bore Dia. with 2" Stroke Aluminum , Bottom Tap Mounted Air Cylinder

  • Item # 5YAZ0
  • Mfr. Model # 5YAZ0
1-1/8" Air Cylinder Bore Dia. with 2" Stroke Aluminum , Bottom Tap Mounted Air Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This permanently lubricated, heavy-duty, double-acting air cylinder is designed for applications requiring guided movement when it is critical that the piston rod not rotate. 2 piston rods prevent rods from twisting and turning off the axis, for reliable, repeatable linear motion with no need for external guides. Cylinder bearing wear is also minimized by the nonrotating twin-rod design. High-tensile strength aluminum cylinders have chrome-plated polished steel piston rods, high-strength steel tie rods, cast-iron rod bearings, and U-cup piston cylinders.
Show More Close
 

Technical Specifications

Item # 5YAZ0
Mfr. Model # 5YAZ0
UNSPSC #27131701
Catalog Page 2548
Shipping Weight 1.36 lbs
Country of Origin USA *
Item Air Cylinder
Air Cylinder Product Group Air Cylinder
Cylinder Action Double Acting
Air Cylinder Bore Dia. 1-1/8"
Stroke 2"
Air Cylinder Type NFPA
Air Cylinder Mount Bottom Tap
Body Material Aluminum
Port Size 1/8" NPT
Single Acting/Double Acting Double Acting
Temp. Range -20 Degrees to 200 Degrees F
Cylinder Type NFPA
Overall Length 5-3/4"
Bore Dia. 1-1/8"
Max. Load 149 lb.
Mount Bottom Tap
Piston Material Aluminum
Finish Silver and Black
End Cap Material Aluminum
Piston Rod Material Chrome Plated Steel
Magnetic Piston No
Tie Rod Material Steel
Tube Material Aluminum
Rod Dia. 5/16"
Features Non-Rotating, Sq. Head, Switch Ready
Max. Pressure 150 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.