Check Availability
  • SPEEDAIRE 

    1-1/2" Air Cylinder Bore Dia. with 2" Stroke Aluminum , NFPA MX5/MS4 Mounted Air Cylinder

  • Item # 5VKX2
  • Mfr. Model # 5VKX2
1-1/2" Air Cylinder Bore Dia. with 2" Stroke Aluminum , NFPA MX5/MS4 Mounted Air Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NFPA Extruded Aluminum Air Cylinders
• Max. operating pressure: 250 psi Operating temp. range: -10° to 165°F Switch ready Cushions: standard and adjustable at both ends on 7" and larger stroke lengths
Feature industry-standard footprint, which allows interchangeability with other NFPA-style cylinders of either tie-rod or extruded construction. Advantages include clean appearance and fewer spaces for dirt and debris to collect.
RoHS compliant.
Show More Close
 

Technical Specifications

Item # 5VKX2
Mfr. Model # 5VKX2
UNSPSC #27131701
Catalog Page 2547
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Air Cylinder
Air Cylinder Product Group Air Cylinder
Cylinder Action Double Acting
Air Cylinder Bore Dia. 1-1/2"
Stroke 2"
Air Cylinder Type NFPA
Air Cylinder Mount NFPA MX5/MS4
Body Material Aluminum
Port Size 3/8"
Single Acting/Double Acting Double Acting
Temp. Range -10 Degrees to 165 Degrees F
Cylinder Type NFPA
Overall Length 7.375"
Bore Dia. 1-1/2"
Mount NFPA MX5/MS4
Piston Material Composite
End Cap Material Anodized Aluminum
Piston Rod Material Case Hardened, Chrome Plated Steel
Magnetic Piston Yes
Tube Material Anodized Aluminum
Rod Dia. 0.625"
Rod Thread Size 1/2"-20 UNF
Rod Thread Length 0.75"
Standards NFPA, RoHS Compliant
Features Square Head, Switch Ready
Max. Pressure 250 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close