Check Availability
  • SPEEDAIRE 

    1-1/2" Air Cylinder Bore Dia. with 6" Stroke Aluminum , Basic Mounted Air Cylinder

  • Item # 3FE35
  • Mfr. Model # 3FE35
1-1/2" Air Cylinder Bore Dia. with 6" Stroke Aluminum , Basic Mounted Air Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FE35
Mfr. Model # 3FE35
UNSPSC #27131701
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Air Cylinder
Air Cylinder Product Group Air Cylinder
Cylinder Action Double Acting
Air Cylinder Bore Dia. 1-1/2"
Stroke 6"
Air Cylinder Type Rodless
Air Cylinder Mount Basic
Body Material Aluminum
Port Size 1/4" NPT
Single Acting/Double Acting Double Acting
Cushion Type Adjustable
Temp. Range -22 Degrees to 180 Degrees F
Cylinder Type Rodless
Overall Length 17.82"
Bore Dia. 1-1/2"
Max. Load 338 lb.
Mount Basic
Piston Material Magnetic
Finish Silver and Black
End Cap Material Aluminum
Magnetic Piston Yes
Tube Material Aluminum
Features Non-Rotating, Adjustable Cushions
Max. Pressure 150 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.