Check Availability
  • SPEEDAIRE 

    0.50 HP Air Hand Tapping Tool; Includes Quick Change Tooling Adaptor

  • Item # 4WXT7
  • Mfr. Model # 4WXT7
0.50 HP Air Hand Tapping Tool; Includes Quick Change Tooling Adaptor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WXT7
Mfr. Model # 4WXT7
UNSPSC #27131614
Shipping Weight 4.41 lbs
Country of Origin Taiwan *
Item Air Hand Tapping Tool
HP 0.50
Free Speed 150 rpm
Max. Tap Capacity Steel 7/16"
Max. Tap Capacity Aluminum 1/2"
CFM @ Full Load 27.0
Required Pressure 90 psi
Max. Pressure 100 psi
Min. Hose Size 3/8"
Tooling Size 1
Tool Weight 4.0 lb.
Reversible Yes
Includes Quick Change Tooling Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions