Check Availability
0.5 HP Light Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size
  • SPEEDAIRE 

    0.5 HP Light Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 48MA04
  • Mfr. Model # 48MA04
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for use with 90 psi pneumatic pressure, this variable-speed air drill allows you to drive screws and pilot holes without worrying about losing battery power.
Show More Close
 

Technical Specifications

Item # 48MA04
Mfr. Model # 48MA04
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 2000 rpm
Duty Cycle - Air Tools Light Duty
Torque 5.80 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 6.60
CFM @ Full Load 26.4
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum with Rubber Grip
Variable Speed No
Throttle Type Trigger
Bearings Ball
Housing Material Aluminum
Gear Train Planetary
Overall Length 7-13/64"
Tool Weight 2.5 lb.
Includes Key

* This product's country of origin is subject to change

Compliance and Restrictions