Check Availability
  • SPEEDAIRE 

    0.5 HP Industrial Duty Quick Change Air Drill, Pistol Style, 7/16" Chuck Size

  • Item # 45YY29
  • Mfr. Model # 45YY29
0.5 HP Industrial Duty Quick Change Air Drill, Pistol Style, 7/16" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YY29
Mfr. Model # 45YY29
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.5 lbs
Country of Origin USA *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Body Type - Air Tools Pistol
Chuck Size - Air Drills 7/16"
Drill Chuck Type - Air Drills Quick Change
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 2600 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 1.30 to 1.70 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 6.00
CFM @ Full Load 24.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Housing Material Aluminum
Gear Train Planetary
Overall Length 7-1/4"
Tool Weight 2.9 lb.
Includes Hex Adapter
* This product's country of origin is subject to change

Compliance and Restrictions