Check Availability
  • SPEEDAIRE 

    0.5 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/2" Chuck Size

  • Item # 45YY16
  • Mfr. Model # 45YY16
0.5 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/2" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YY16
Mfr. Model # 45YY16
UNSPSC #27131505
Catalog Page 2562
Shipping Weight 5.06 lbs
Country of Origin USA *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Body Type - Air Tools Pistol
Chuck Size - Air Drills 1/2"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 450 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 8.00 to 10.00 ft.lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 6.00
CFM @ Full Load 24.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Housing Material Aluminum
Gear Train Planetary
Overall Length 8-5/8"
Tool Weight 4.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In