Check Availability
  • SPEEDAIRE 

    0.5 HP General Duty Keyless Air Drill, Pistol Style, 1/2" Chuck Size

  • Item # 21AA76
  • Mfr. Model # 21AA76
0.5 HP General Duty Keyless Air Drill, Pistol Style, 1/2" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AA76
Mfr. Model # 21AA76
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.64 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Body Type - Air Tools Pistol
Chuck Size - Air Drills 1/2"
Drill Chuck Type - Air Drills Keyless
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 800 rpm
Duty Cycle - Air Tools General Duty
Torque 9.10 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.00
CFM @ Full Load 16.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Composite
Variable Speed No
Bearings Ball
Housing Material Composite
Gear Train Planetary
Overall Length 8-5/8"
Tool Weight 2.9 lb.
Includes Handle
* This product's country of origin is subject to change

Compliance and Restrictions